Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Base Mounting Attachment
No Base
Output Speed
17.5 rpm
Standard
AGMA Service Class I
Ratio
100:1
Output Torque
570 lb-in
Input Power Rating
0.23 hp, 0.172 kW
Input Motor HP
0.25
Media Mapping Output
H
Center Distance Code
718
Output Shaft
Hollow
Output Bore Shaft Dia.
1 in
Center Distance
1.75 in
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Rated Efficiency
70%
Material
Cast Iron, Standard Paint
Style
Parallel Shaft
Media Mapping Hollow Bore
P16
Reduction Type
Double
Media Mapping Style
HWA
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Fan Cooled
No
Weight
27.1 LB
EAN or UPC
884107285344
We're here for you
with Service Centers across the country - We have your back