Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque
690 lb-in
Reduction Type
Double
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Media Mapping Output
H
Center Distance
1.75 in
Standard
AGMA Service Class I
Output Shaft
Hollow
Center Distance Code
718
Output Speed
5.8 rpm
Rated Efficiency
39%
Fan Cooled
No
Media Mapping Hollow Bore
P16
Style
Parallel Shaft
Output Bore Shaft Dia.
1 in
Material
Cast Iron, Standard Paint
Input Motor HP
0.17
Media Mapping Style
HWA
Base Mounting Attachment
No Base
Ratio
300:1
Input Power Rating
0.16 hp, 0.119 kW
Weight
30.1 LB
EAN or UPC
889208095571
We're here for you
with Service Centers across the country - We have your back