Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Ratio
600:1
Material
Cast Iron, Standard Paint
Center Distance Code
718
Output Speed
2.9 rpm
Output Bore Shaft Dia.
1 in
Standard
AGMA Service Class I
Rated Efficiency
34%
Media Mapping Base
R
Center Distance
1.75 in
Input Motor HP
0.17
Base Mounting Attachment
Bost Mount Output Bracket Right Mount
Fan Cooled
No
Media Mapping Style
HWA
Media Mapping Hollow Bore
P16
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Output Torque
710 lb-in
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Reduction Type
Double
Output Shaft
Hollow
Style
Parallel Shaft
Input Power Rating
0.095 hp, 0.071 kW
Media Mapping Output
H
Weight
31.0 LB
EAN or UPC
884107413013
We're here for you
with Service Centers across the country - We have your back