Skip to content Skip to navigation menu
Boston GearHWA721-100-H-P16

HWA721-100-H-P16

700 Series 100:1 Ratio Hollow Assembly Double Reduction Without Base Worm Gear Reducer
Item #111454634
  • Double Reduction
  • 100:1 Ratio
  • Hollow Assembly
Boston GearHWA721-100-H-P16
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Reduction
  • 100:1 Ratio
  • Hollow Assembly

description

  • Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Fan Cooled No
Media Mapping Style HWA
Rated Efficiency 61%
Center Distance 2.06 in
Reduction Type Double
Output Torque Rating Range [Min] 750 lb-in, 85 Nm
Media Mapping Hollow Bore P16
Output Torque Rating Range [Max] 999 lb-in, 109 Nm
Output Torque 910 lb-in
Center Distance Code 721
Base Mounting Attachment No Base
Standard AGMA Service Class I
Output Speed 17.5 rpm
Output Shaft Hollow
Input Power Rating 0.41 hp, 0.306 kW
Input Motor HP 0.50
Ratio 100:1
Media Mapping Output H
Style Parallel Shaft
Material Cast Iron, Standard Paint
Output Bore Shaft Dia. 1 in
Weight 37.1 LB
EAN or UPC 884107257105
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison