Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Base Mounting Attachment
No Base
Center Distance
2.06 in
Media Mapping Style
HWA
Rated Efficiency
29%
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Output Torque
1050 lb-in
Input Motor HP
0.17
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Reduction Type
Double
Standard
AGMA Service Class I
Center Distance Code
721
Fan Cooled
No
Output Speed
1.9 rpm
Style
Parallel Shaft
Ratio
900:1
Output Bore Shaft Dia.
1 in
Input Power Rating
0.11 hp, 0.082 kW
Media Mapping Output
H
Output Shaft
Hollow
Media Mapping Hollow Bore
P16
Weight
37.1 LB
EAN or UPC
191191202684
We're here for you
with Service Centers across the country - We have your back