Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Media Mapping Base
A
Media Mapping Output
H
Input Power Rating
0.41 hp, 0.306 kW
Base Mounting Attachment
Horizontal Base Top Mount
Output Torque
910 lb-in
Center Distance Code
721
Media Mapping Style
HWA
Standard
AGMA Service Class I
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Center Distance
2.06 in
Fan Cooled
No
Output Shaft
Hollow
Input Motor HP
0.50
Output Bore Shaft Dia.
0.75 in
Reduction Type
Double
Rated Efficiency
61%
Style
Parallel Shaft
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Media Mapping Hollow Bore
P12
Ratio
100:1
Output Speed
17.5 rpm
Weight
42.1 LB
EAN or UPC
884107401737
We're here for you
with Service Centers across the country - We have your back