Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Ratio
100:1
Fan Cooled
No
Reduction Type
Double
Material
Cast Iron, Standard Paint
Output Bore Shaft Dia.
0.938 in
Output Torque
1785 lb-in
Output Shaft
Hollow
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Center Distance Code
726
Media Mapping Hollow Bore
P15
Media Mapping Output
H
Center Distance
2.62 in
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Standard
AGMA Service Class I
Style
Parallel Shaft
Media Mapping Style
HWA
Input Power Rating
0.75 hp, 0.559 kW
Base Mounting Attachment
No Base
Input Motor HP
0.75
Rated Efficiency
67%
Output Speed
17.5 rpm
Weight
64.1 LB
EAN or UPC
884107372495
We're here for you
with Service Centers across the country - We have your back