Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Input Power Rating
0.75 hp, 0.559 kW
Base Mounting Attachment
No Base
Input Motor HP
0.75
Reduction Type
Double
Output Shaft
Hollow
Standard
AGMA Service Class I
Media Mapping Style
HWA
Rated Efficiency
67%
Material
Cast Iron, Standard Paint
Ratio
100:1
Media Mapping Output
H
Output Speed
17.5 rpm
Center Distance Code
726
Fan Cooled
No
Output Bore Shaft Dia.
1 in
Center Distance
2.62 in
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Media Mapping Hollow Bore
P16
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Style
Parallel Shaft
Output Torque
1785 lb-in
Weight
55.1 LB
EAN or UPC
884107253022
We're here for you
with Service Centers across the country - We have your back