Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Center Distance Code
726
Standard
AGMA Service Class I
Rated Efficiency
67%
Output Speed
17.5 rpm
Media Mapping Style
HWA
Base Mounting Attachment
No Base
Output Shaft
Hollow
Style
Parallel Shaft
Center Distance
2.62 in
Output Torque
1785 lb-in
Ratio
100:1
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Output Bore Shaft Dia.
1.125 in
Material
Cast Iron, Standard Paint
Input Power Rating
0.75 hp, 0.559 kW
Fan Cooled
No
Media Mapping Hollow Bore
P18
Reduction Type
Double
Media Mapping Output
H
Input Motor HP
0.75
Weight
55.1 LB
EAN or UPC
884107228167
We're here for you
with Service Centers across the country - We have your back