Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Reduction Type
Double
Center Distance
2.62 in
Output Torque
1875 lb-in
Media Mapping Output
H
Style
Parallel Shaft
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Output Shaft
Hollow
Input Power Rating
0.47 hp, 0.35 kW
Output Bore Shaft Dia.
1.438 in
Rated Efficiency
55%
Media Mapping Style
HWA
Standard
AGMA Service Class I
Ratio
200:1
Input Motor HP
0.50
Material
Cast Iron, Standard Paint
Center Distance Code
726
Output Speed
8.8 rpm
Base Mounting Attachment
No Base
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Media Mapping Hollow Bore
P23
Fan Cooled
No
Weight
55.1 LB
EAN or UPC
884107346120
We're here for you
with Service Centers across the country - We have your back