Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Media Mapping Hollow Bore
P23
Output Bore Shaft Dia.
1.438 in
Media Mapping Style
HWA
Input Motor HP
0.33
Center Distance
2.62 in
Fan Cooled
No
Output Speed
5.8 rpm
Output Torque
1950 lb-in
Output Shaft
Hollow
Reduction Type
Double
Center Distance Code
726
Style
Parallel Shaft
Base Mounting Attachment
No Base
Material
Cast Iron, Standard Paint
Input Power Rating
0.37 hp, 0.276 kW
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Media Mapping Output
H
Standard
AGMA Service Class I
Rated Efficiency
49%
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Ratio
300:1
Weight
55.1 LB
EAN or UPC
884107204338
We're here for you
with Service Centers across the country - We have your back