Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Center Distance Code
718
Output Shaft
Hollow
Style
Right Angle
Output Torque
570 lb-in
Media Mapping Hollow Bore
P16
Rated Efficiency
70%
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Output Speed
17.5 rpm
Media Mapping Style
HWC
Fan Cooled
No
Output Bore Shaft Dia.
1 in
Standard
AGMA Service Class I
Base Mounting Attachment
No Base
Input Motor HP
0.25
Center Distance
1.75 in
Input Power Rating
0.23 hp, 0.172 kW
Material
Cast Iron, Standard Paint
Media Mapping Output
H
Reduction Type
Double
Ratio
100:1
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Weight
27.1 LB
EAN or UPC
884107122960
We're here for you
with Service Centers across the country - We have your back