Skip to content Skip to navigation menu
Boston GearHWC721-200-H-P23

HWC721-200-H-P23

700 Series 200:1 Ratio Hollow Assembly Double Reduction Without Base Worm Gear Reducer
Item #116941289
  • Double Reduction
  • 200:1 Ratio
  • Hollow Assembly
Boston GearHWC721-200-H-P23
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Reduction
  • 200:1 Ratio
  • Hollow Assembly

description

  • Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Standard AGMA Service Class I
Input Power Rating 0.25 hp, 0.186 kW
Media Mapping Hollow Bore P23
Fan Cooled No
Output Torque Rating Range [Max] 999 lb-in, 159 Nm
Media Mapping Output H
Media Mapping Style HWC
Rated Efficiency 56%
Style Right Angle
Center Distance 2.06 in
Base Mounting Attachment No Base
Output Torque 990 lb-in
Input Motor HP 0.25
Reduction Type Double
Output Speed 8.8 rpm
Output Torque Rating Range [Min] 750 lb-in, 110 Nm
Material Cast Iron, Standard Paint
Output Shaft Hollow
Center Distance Code 721
Ratio 200:1
Output Bore Shaft Dia. 1.438 in
Weight 37.1 LB
EAN or UPC 191191112082
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison