- 0.125" Bore
- Fixed Diameter
- Precision Instrument Ball Bushing Bearing
- w/o Wipers
| Recommended Shafting Class | L |
| Trunion Type | N/A |
| Seals | None |
| Distance Between Retaining Rings | 0.312 in |
| Distance Between O-Rings | N/A |
| Seal Material | N/A |
| Preload | Yes |
| Length | 1/2 in |
| Center to Shaft | N/A |
| Length Thru Mounting Hole | N/A |
| Shaft Dia. | 0.125 in |
| O.D. | 0.3125 in |
| Style of Bearing | Closed |
| Type of Bearing | Ball |
| Corrosion Resistant | Yes |
| Self Aligning | No |
| Mounting Hole Size | N/A |
| Material | 440C Stainless Steel |
| Dynamic Load Rating | 7 lbf |
| Retaining Ring Groove Width | 0.028 in |
| Inch/Metric | Inch |
| Accuracy Class | Precision |
| Weight | 0.005 LB |
| EAN or UPC | 781711485170 |

