- Series L69300 Single Cup
- 2.480" OD x 0.5315" Wide
- 0.050" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. | 2.48 in |
| Housing Fillet Radius [Max] | 0.05 in |
| Series | L69300 |
| Cup Type | Single Cup |
| I.D. | N/A |
| O.D. Type | Straight |
| Cup Width | 0.5315 in |
| Material | Steel |
| Bearing Type | Single Cup |
| Enclosure | N/A |
| Origin | Cups |
| Cone Width | N/A |
| Tolerance | Standard |
| Weight | 0.151 LB |
| EAN or UPC | 781711680711 |

