- Series LM506800 Single Cup
- 3.543" OD x 0.7283" Wide
- 0.020" Maximum Housing Fillet Radius
- Standard Tolerance
| Bearing Type | Single Cup |
| Series | LM506800 |
| Cone Width | N/A |
| Cup Type | Single Cup |
| Enclosure | N/A |
| Material | Steel |
| O.D. Type | Straight |
| Origin | Cups |
| Tolerance | Standard |
| Housing Fillet Radius [Max] | 0.02 in |
| I.D. | N/A |
| O.D. | 3.543 in |
| Cup Width | 0.7283 in |
| Weight | 0.401 LB |
| EAN or UPC | 781711564806 |

