- LM506800 Series Single Cone
- 2.1650" Straight Bore
- 0.9050" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| I.D. | 2.165 in |
| Bearing Type | Single Cone |
| Material | Steel |
| O.D. | N/A |
| Origin | Cones |
| Bore Type | Round Bore |
| Tolerance | Standard |
| Cone Width | 0.905 in |
| Cup Width | N/A |
| Series | LM506800 |
| Shaft Fillet Radius [Max] | 0.060 in |
| Cone Type | Single Cone |
| Enclosure | Open |
| Weight | 0.841 LB |
| EAN or UPC | 781711564813 |

