- 1 1/2 HP
- 1800 RPM
- 60 Hz
- 115/230 Volts
- Single Phase
| Efficiency Group | Standard Efficient |
| Voltage Rating | 230, 115 |
| RPM | 1800 rpm |
| Phase | Single Phase |
| Poles | 4 |
| Brake Feature | No |
| Motor Application | General Purpose |
| Hz | 60 Hz |
| C Dimension | 12.13 in |
| Washdown Duty | No |
| Full Load rpm | 1725 rpm |
| Voltage | 115/230 |
| Frame Size | 140TC |
| Mounting | C-Face - Less Base |
| HP | 1 1/2 |
| Frame | 145TC |
| Enclosure | ODP |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Amps | 9 |
| Weight | 49.0 LB |
| EAN or UPC | 781711661543 |

