- JS Series Pin And Block Type Universal Joint
description
- Boston Gear's precision-machined J and JS Series universal joints, commonly referred to as "pin and block" type, are designed for connecting shafts at angles up to 30° for speeds up to 2000 RPM. All 14 sizes are stocked in solid, plain, and finished bores in both steel (J) and stainless steel (JS).
features
- Connects shafts at angles up to 30°
- Speeds up to 2000 rpm
- Self-closing, ball value oilers
- Provides enclosed lubrication
| Bore Type | Reborable |
| Torque Rating | 180 in lb |
| Outside Dia. | 1 in |
| Overall Length | 3.375 in |
| Max. Operating Angle | 5 ° |
| Style | Single |
| Nominal Size | 1 in |
| Bore Dia. [Max] | 1/2 in |
| RPM [Max] | 2000 rpm |
| Material | Stainless Steel |
| Weight | 0.691 LB |
| EAN or UPC | 781711084625 |

