- Pin and Block Style Universal Joint
description
- Boston Gear's precision-machined J and JS Series universal joints, commonly referred to as "pin and block" type, are designed for connecting shafts at angles up to 30° for speeds up to 2000 RPM. All 14 sizes are stocked in solid, plain, and finished bores in both steel (J) and stainless steel (JS).
features
- Connects shafts at angles up to 30°
- Speeds up to 2000 rpm
- Self-closing, ball value oilers
- Self-locking assembly ring
| Style | Single |
| Bore Type | Finished |
| Material | Stainless Steel |
| Pin Hole | No |
| Nominal Size | 1 1/4 in |
| Set Screw | None |
| Keyway Size | No Keyway |
| Outside Dia. | 1.25 in |
| Set Screw Location | None |
| Torque Rating [Max] | 310 in lb |
| RPM [Max] | 2000 rpm |
| Overall Length | 3.75 in |
| Weight | 0.901 LB |
| EAN or UPC | 781711084847 |

