- 100-1 Chain
- Connecting (Master) Link Attachment
- Type K1 Bent - Both Sides
- 1 Hole
- Carbon Steel
features
- Single extension, bent, two sides K-1, one hole
| No. of Strands Across | 1 |
| Pin Diameter | 3/8 in |
| No. of Holes | 1 |
| Chain Pitch | 1.25 in |
| Chain Construction | Riveted |
| Material | Carbon Steel |
| Type | Connecting (Master) Link |
| Chain No. | 100 |
| Attachment | Bent - Both Sides |
| Pin Overall Length | 1.68 in |
| Part Type | K1 |
| Weight | 0.46 LB |
| EAN or UPC | 781711307106 |

