- 40-1 Chain
- Roller Link Attachment
- Type K1 Bent - Both Sides
- 1 Hole
- Stainless Steel
| Chain No. | 40 |
| Part Type | K1 |
| Chain Pitch | 0.5 in |
| Attachment | Bent - Both Sides |
| No. of Strands Across | 1 |
| No. of Holes | 1 |
| Material | Stainless Steel |
| Type | Roller Link |
| Chain Construction | Riveted |
| Weight | 0.028 LB |
| EAN or UPC | 781711583906 |

