- 80-1 Chain
- Roller Link Attachment
- Type K1 Bent - Both Sides
- 1 Hole
- Carbon Steel
features
- Single extension, bent, two sides K-1, one hole
| No. of Strands Across | 1 |
| Attachment | Bent - Both Sides |
| Chain Pitch | 1 in |
| Chain No. | 80 |
| Part Type | K1 |
| No. of Holes | 1 |
| Type | Roller Link |
| Material | Carbon Steel |
| Chain Construction | Riveted |
| Weight | 0.271 LB |
| EAN or UPC | 781711307083 |

