- C2060-1 Chain
- Connecting (Master) Link Attachment
- Type K1 Bent - Both Sides
- 1 Hole
- Carbon Steel
| Part Type | K1 |
| No. of Holes | 1 |
| Attachment | Bent - Both Sides |
| Chain Pitch | 1.5 in |
| No. of Strands Across | 1 |
| Chain No. | C2060 |
| Type | Connecting (Master) Link |
| Material | Carbon Steel |
| Chain Construction | Spring Clip |
| Weight | 0.204 LB |
| EAN or UPC | 781711307229 |

