- C2040-1 Chain
- Roller Link Attachment
- Type K2 Bent - Both Sides
- 2 Hole
- Carbon Steel
| Part Type | K2 |
| Type | Roller Link |
| No. of Holes | 2 |
| Material | Carbon Steel |
| Chain Pitch | 1 in |
| Attachment | Bent - Both Sides |
| Chain No. | C2040 |
| No. of Strands Across | 1 |
| Chain Construction | Riveted |
| Weight | 0.04 LB |
| EAN or UPC | 781711307328 |

