- C2050-1 Chain
- Roller Link Attachment
- Type K1 Bent - Both Sides
- 1 Hole
- Carbon Steel
| Attachment | Bent - Both Sides |
| Type | Roller Link |
| Part Type | K1 |
| Material | Carbon Steel |
| Chain Construction | Riveted |
| Chain Pitch | 1.25 in |
| No. of Holes | 1 |
| Chain No. | C2050 |
| No. of Strands Across | 1 |
| Weight | 0.094 LB |
| EAN or UPC | 781711307205 |

