- 4.67 in Outside Diameter
- Steel, Unhardened
description
- When used with worm gears, Boston Gear worms provide an effective answer for power transmission applications requiring high ratio speed reduction in a limited space using right angle (90°), non-intersecting shafts. Manufactured from acetal, nylon, and hardened and unhardened steel, they offer the smoothest, quietest form of gearing when properly applied.Because the efficiency of a worm gear drive depends on the lead angle and number of starts on the worm, it's important to keep the ratio as low as possible. It is equally important that worms and worm gears used together must have the same diametrical pitch and threads.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| O.D. | 4.67 in |
| Pressure Angle | 14 1/2 degrees |
| Hub Dia. | N/A |
| Keyway | 0.375 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Threads | Single |
| Right / Left Hand | Right Hand |
| Pitch Diameter | 4 in |
| Face Thread Length | 5.5 in |
| Keyway Size | 3/8 x 3/16 |
| Pitch Dia. | 4 in |
| Bore Size | 1.5 in |
| Hand | Right |
| Outside Dia. | 4.67 in |
| No. of Leads | Single |
| Diametral Pitch | 3 |
| Material | Steel, Unhardened |
| Length Through Bore | 5.5 in |
| Spiral Tooth | Yes |
| Weight | 5.002 LB |
| EAN or UPC | 781711129104 |

