- 20⁰ Pressure Angle
- Steel, Unhardened Material
- 1.25 in Pitch Diameter
- 0.438 in Bore Diameter
description
- Boston Miter Gears are designed for the transmission of motion and power between two intersecting shafts positioned at a right angle. Miter Gears are similar to Bevel Gears except Miter Gears are used for 1:1 ratios. Straight tooth Miter Gears are cut with a generated “Coniflex” tooth form providing increased life and quieter operating conditions. Spiral tooth Miter Gears are better suited for higher speeds and high torque applications.
features
- Coniflex® tooth form for increased life and smoother, quieter operation
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 0.4375 in |
| O.D. | 1.37 in |
| Torque at 900 RPM | 28 lb/in |
| Rated Torque [Max] | 20.2 @ 1800 rpm |
| Diametral Pitch | 12 |
| Bore Dia. | 0.438 in |
| Torque at 300 RPM | 35.7 lb/in |
| Spiral Direction | Straight |
| Torque at 200 RPM | 37.8 lb/in |
| Ratio | 1:1 |
| Torque at 1800 RPM | 20.7 lb/in |
| Pressure Angle | 20 degrees |
| Torque at 600 RPM | 30.5 lb/in |
| Outside Dia. | 1.37 in |
| Material | Steel, Unhardened |
| Mounting Distance | 1.25 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Straight Tooth | Yes |
| Torque at 1200 RPM | 24.7 lb/in |
| Hub Dia. | 1 in |
| No. of Teeth | 15 |
| Length Through Bore | 0.864 in |
| Pitch Diameter | 1.25 in |
| No. of Teeths | 15 |
| Pitch Dia. | 1.25 in |
| Weight | 0.171 LB |
| EAN or UPC | 781711122068 |

