- 16 Diametral Pitch
- 24 Teeth
- 20 ° Pressure Angle
- 1 1/2" Pitch Diameter
- 1/2" Nominal Bore
| Hub Dia. | 1 in |
| Pitch Diameter | 1.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Pressure Angle | 20 ° |
| Type | Gear |
| Keyway | w/o Keyway, w/o Setscrew |
| Spiral Direction | None |
| Ratio | 2:1 |
| Mounting Distance | 1 in |
| Tooth Type | Straight |
| Material | Steel |
| Bore Size | 0.5 in |
| No. of Teeth | 24 |
| Outside Dia. | 1.54 in |
| Diametral Pitch | 16 |
| Size Code | 2412 |
| Length Through Bore | 0.625 in |
| Use With | HL148Y P, L148Y P |
| Mating Gear Part No. | L148Y-P / 2:1 Ratio |
| Weight | 0.151 LB |

