- 20⁰ Pressure Angle
- Steel, Unhardened Material
- 3 in Pitch Diameter
- 0.75 in Bore Diameter
description
- Boston Bevel Gears are designed for the transmission of motion and power between two intersecting shafts positioned at a right angle. Bevel Gears are similar to Miter Gears except Bevel Gears are used for 1.5:1 to 6:1 ratios. Straight tooth Bevel Gears are cut with a generated “Coniflex” tooth form providing increased life and quieter operating conditions. Spiral tooth Bevel Gears are better suited for higher speeds and high torque applications.
| Straight Tooth | Yes |
| Spiral Direction | None |
| Size Code | 3020 |
| Pressure Angle | 20 degrees |
| Length Through Bore | 1.445 in |
| No. of Teeth | 30 |
| Use With | HL153Y P, L153Y P |
| Pitch Dia. | 3 in |
| Mating Gear Part No. | L153Y-P/ 1.5:1 Ratio |
| Bore Size | 0.75 in |
| O.D. | 3.08 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Diametral Pitch | 10 |
| Outside Dia. | 3.08 in |
| Hub Dia. | 2 1/2 in |
| Pitch Diameter | 3 in |
| Tooth Type | Straight |
| Material | Steel, Unhardened |
| Mounting Distance | 2.25 in |
| Ratio | 1.5:1 |
| Bore Dia. | 0.75 in |
| No. of Teeths | 30 |
| Type | Gear |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 2.001 LB |
| EAN or UPC | 781711122648 |

