- 20 Diametral Pitch, 20 ° Pressure Angle, 1/2 in Face, 8 ft Long, Steel Gear Rack
| Material | Steel |
| Diametral Pitch | 20 |
| Face Width | 1/2 in |
| Overall Thickness | 1/2 in |
| Pitch Line to Back | 0.45 in |
| Pressure Angle | 20 ° |
| Length | 8 ft |
| Weight | 0.0 LB |
| Material | Steel |
| Diametral Pitch | 20 |
| Face Width | 1/2 in |
| Overall Thickness | 1/2 in |
| Pitch Line to Back | 0.45 in |
| Pressure Angle | 20 ° |
| Length | 8 ft |
| Weight | 0.0 LB |