- L21500 Series Single Cone
- 5/8" Straight Bore
- 0.4330" Wide
- 0.050" Maximum Shaft Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| Cone Width | 0.433 in |
| Origin | Cones |
| Cone Type | Single Cone |
| Bearing Type | Single Cone |
| Enclosure | Open |
| Cup Width | N/A |
| Shaft Fillet Radius [Max] | 0.050 in |
| Material | Steel |
| Bore Type | Round Bore |
| O.D. | N/A |
| Series | L21500 |
| I.D. | 5/8 in |
| Weight | 0.1 LB |
| EAN or UPC | 781711272909 |

