- 14.5⁰ Pressure Angle
- 32 Diametral Pitch
- 0.188 in Face Width
- 2 in Overall Length
description
- Gear rack, when used with spur gears, converts rotary motion into linear motion. Gear rack from Boston Gear is designed to operate with our stock 14 1/2° and 20° PA spur gears. Our broad in-stock inventory includes nylon, brass, and steel gear rack in 1, 2, 4, and 6-foot lengths.Often, gear rack is modified to fit specific applications. This may include drilling and tapping mounting holes, cutting to specific lengths or matching ends of two pieces of rack to create a continuous length longer than stock.
| Diametral Pitch | 32 |
| Pitch Line to Back | 0.156 in |
| Overall Thickness | 0.188 in |
| Pressure Angle | 14.5 ° |
| Length | 2 ft |
| Face Width | 0.188 in |
| Material | Steel |
| Overall Length | 2 in |
| Weight | 0.221 LB |
| EAN or UPC | 781711127285 |

