- 14.5⁰ Pressure Angle
- 20 Diametral Pitch
- 0.375 in Face Width
- 6 in Overall Length
description
- Gear rack, when used with spur gears, converts rotary motion into linear motion. Gear rack from Boston Gear is designed to operate with our stock 14 1/2° and 20° PA spur gears. Our broad in-stock inventory includes nylon, brass, and steel gear rack in 1, 2, 4, and 6-foot lengths.Often, gear rack is modified to fit specific applications. This may include drilling and tapping mounting holes, cutting to specific lengths or matching ends of two pieces of rack to create a continuous length longer than stock.
| Pressure Angle | 14.5 ° |
| Material | Steel |
| Diametral Pitch | 20 |
| Pitch Line to Back | 0.325 in |
| Length | 6 ft |
| Overall Length | 6 in |
| Overall Thickness | 0.375 in |
| Face Width | 0.375 in |
| Weight | 2.001 LB |
| EAN or UPC | 781711127407 |

