- 14.5⁰ Pressure Angle
- 6 Diametral Pitch
- 1.5 in Face Width
- 6 in Overall Length
description
- Gear rack, when used with spur gears, converts rotary motion into linear motion. Gear rack from Boston Gear is designed to operate with our stock 14 1/2° and 20° PA spur gears. Our broad in-stock inventory includes nylon, brass, and steel gear rack in 1, 2, 4, and 6-foot lengths.Often, gear rack is modified to fit specific applications. This may include drilling and tapping mounting holes, cutting to specific lengths or matching ends of two pieces of rack to create a continuous length longer than stock.
| Diametral Pitch | 6 |
| Length | 6 ft |
| Pressure Angle | 14.5 ° |
| Overall Length | 6 in |
| Pitch Line to Back | 0.833 in |
| Overall Thickness | 1 in |
| Material | Steel |
| Face Width | 1.5 in |
| Weight | 27.901 LB |
| EAN or UPC | 781711373422 |

