- 1.5" Bore
- Precision, Fixed Diameter
- Linear Ball Bushing Bearing
- w/o Wipers
features
- Steel black oxide end rings
- Hardened chrome steel outer shell and balls
- Acetal resin ball retainer
- Maximum operating temperature 185 °F
- Nitrile internal seals
| Retaining Ring Groove Diameter | N/A |
| Corrosion Resistant | No |
| Seals | None |
| Self Aligning | No |
| Trunion Type | N/A |
| Retaining Ring Part No. | N/A |
| Length | 3 in |
| Shaft Dia. | 1.5 in |
| Accuracy Class | Precision |
| Material | Hardened Steel |
| Type of Bearing | Ball |
| Recommended Shafting Class | L |
| Dynamic Load Rating | 750 lbf |
| Retaining Ring Groove Width | N/A |
| O-Ring Groove Diameter | N/A |
| O-Ring Groove Width | N/A |
| Preload | Yes |
| Distance Between Retaining Rings | 1.4994 in |
| Style of Bearing | Closed |
| Inch/Metric | Inch |
| O.D. | 2.375 in |
| Weight | 1.438 LB |
| EAN or UPC | 781711484722 |

