- 0.5" Bore
- Precision, Fixed Diameter
- Linear Ball Bushing Bearing
- w/o Wipers
features
- Hardened chrome steel outer shell and balls
- Acetal resin ball retainer
- Maximum operating temperature 185 °F
- Steel black oxide end rings
- Nitrile internal seals
| Recommended Shafting Class | L |
| Mounting Hole Size | N/A |
| Type of Bearing | Ball |
| Distance Between Retaining Rings | 0.875 in |
| Material | Hardened Chrome Steel Black Oxide |
| Corrosion Resistant | No |
| Retaining Ring Groove Width | 0.046 in |
| O.D. | 0.875 in |
| Seal Material | N/A |
| Length | 1 1/4 in |
| Preload | Yes |
| Style of Bearing | Closed |
| Center to Shaft | N/A |
| Seals | None |
| Accuracy Class | Precision |
| Inch/Metric | Inch |
| Shaft Dia. | 0.5 in |
| Dynamic Load Rating | 102 lbf |
| Trunion Type | N/A |
| O-Ring Groove Diameter | N/A |
| Length Thru Mounting Hole | N/A |
| Self Aligning | No |
| Distance Between O-Rings | N/A |
| O-Ring Groove Width | N/A |
| Weight | 0.094 LB |
| EAN or UPC | 781711484678 |

