- 0.625" Bore
- Precision, Fixed Diameter
- Linear Ball Bushing Bearing
- w/Wipers
applications
- Contaminated environments
features
- Hardened chrome steel outer shell and balls
- Acetal resin ball retainer
- Maximum operating temperature 185 °F
- Steel black oxide end rings
- Nitrile internal seals
- Integrally sealed
| Seal Material | Buna-N |
| Trunion Type | N/A |
| Length Thru Mounting Hole | N/A |
| Self Aligning | No |
| Type of Bearing | Ball |
| Accuracy Class | Precision |
| Distance Between O-Rings | N/A |
| Recommended Shafting Class | L |
| Dynamic Load Rating | 180 lbf |
| Mounting Hole Size | N/A |
| O.D. | 1.125 in |
| Inch/Metric | Inch |
| Seals | Both Ends |
| Distance Between Retaining Rings | 1 in |
| Shaft Dia. | 0.625 in |
| Length | 1 11/16 in |
| Material | Hardened Chrome Steel Black Oxide |
| Corrosion Resistant | No |
| Style of Bearing | Closed |
| Preload | Yes |
| Retaining Ring Groove Width | 0.056 in |
| Weight | 0.188 LB |
| EAN or UPC | 781711485415 |

