- 0.190" ID x 9/16" OD x 0.281" Inner Ring Width
- 0.218" Outer Ring Width
- Unsealed Spherical Plain Bearing
features
- Resist corrosion
- 4130 steel or equal heat-treated plated outer member
- 52100 steel heat-treated plated ball
| Inner Ring Width | 0.281 in |
| Self-Lubricating | No |
| Outer Ring Width | 0.218 in |
| Ball Flat Dia. | 0.293 in |
| Outer Race Material | 4130 Steel, Heat Treated, Plated for Corrosion Resistance |
| O.D. | 0.5625 in |
| I.D. | 0.19 in |
| Ball Material | 52100 Steel, Heat Treated, Plated for Corrosion Resistance & Wear |
| Enclosure | Unsealed |
| Spherical Diameter | 0.406 in |
| Insert Material | N/A |
| Static Load Rating [Max] | 5400 lbf |
| Weight | 0.009 LB |
| EAN or UPC | 781711484067 |

