- 3/8" ID x 13/16" OD x 0.406" Inner Ring Width
- 5/16" Outer Ring Width
- Unsealed Spherical Plain Bearing
features
- Resist corrosion
- Aluminum bronze
- 52100 steel heat-treated plated ball
| Outer Race Material | Aluminum Bronze |
| Insert Material | N/A |
| Spherical Diameter | 0.656 in |
| Static Load Rating [Max] | 7800 lbf |
| Self-Lubricating | No |
| Enclosure | Unsealed |
| Ball Flat Dia. | 0.517 in |
| I.D. | 3/8 in |
| Inner Ring Width | 0.406 in |
| O.D. | 0.8125 in |
| Outer Ring Width | 5/16 in |
| Ball Material | 52100 Steel, Heat Treated, Plated for Corrosion Resistance & Wear |
| Weight | 0.011 LB |
| EAN or UPC | 781711484210 |

