- 1/4" ID x 0.656" OD x 0.343" Inner Ring Width
- 1/4" Outer Ring Width
- Unsealed Spherical Plain Bearing
features
- Resist corrosion
- 410 or equal stainless steel
- 52100 steel heat-treated plated ball
| Static Load Rating [Max] | 8400 lbf |
| Insert Material | N/A |
| Self-Lubricating | No |
| Outer Ring Width | 1/4 in |
| Enclosure | Unsealed |
| I.D. | 1/4 in |
| Outer Race Material | 410 Stainless Steel |
| Ball Material | 52100 Steel, Heat Treated, Plated for Corrosion Resistance & Wear |
| Spherical Diameter | 1/2 in |
| Ball Flat Dia. | 0.364 in |
| Inner Ring Width | 0.343 in |
| O.D. | 0.656 in |
| Weight | 0.011 LB |
| EAN or UPC | 781711484319 |

