- 0.190" ID x 9/16" OD x 0.281" Inner Ring Width
- 0.218" Outer Ring Width
- Unsealed Spherical Plain Bearing
features
- Resist corrosion
- 410 or equal stainless steel
- 52100 steel heat-treated plated ball
- Teflon® self-lubricating liner
| Insert Material | Teflon® |
| I.D. | 0.19 in |
| Enclosure | Unsealed |
| O.D. | 0.5625 in |
| Inner Ring Width | 0.281 in |
| Self-Lubricating | Yes |
| Outer Race Material | 410 Stainless Steel |
| Outer Ring Width | 0.218 in |
| Ball Material | 52100 Steel, Heat Treated, Plated for Corrosion Resistance & Wear |
| Static Load Rating [Max] | 3250 lbf |
| Spherical Diameter | 0.406 in |
| Ball Flat Dia. | 0.293 in |
| Weight | 0.021 LB |
| EAN or UPC | 781711480236 |

