Boston Gear
LHSSVV-10
LHSSVV Series Precision Self-Aligning Self-Lubricating Bearing
Item #101854661
- 5/8" ID x 1 3/16" OD x 5/8" Inner Ring Width
- 1/2" Outer Ring Width
- Unsealed Spherical Plain Bearing
features
- Resist corrosion
- 410 or equal stainless steel
- 52100 steel heat-treated plated ball
- Teflon® fabric self-lubricating liner
| Ball Flat Dia. | 0.739 in |
| Spherical Diameter | 0.968 in |
| Self-Lubricating | Yes |
| Enclosure | Unsealed |
| Ball Material | 52100 Steel, Heat Treated, Plated for Corrosion Resistance & Wear |
| I.D. | 5/8 in |
| O.D. | 1.1875 in |
| Static Load Rating [Max] | 21000 lbf |
| Outer Ring Width | 1/2 in |
| Inner Ring Width | 5/8 in |
| Insert Material | Teflon® Fabric |
| Outer Race Material | 410 Stainless Steel |
| Weight | 0.11 LB |
| EAN or UPC | 781711484616 |
