- LM11900 Series Single Cone
- 3/4" Straight Bore
- 0.6550" Wide
- 0.050" Maximum Shaft Fillet Radius
- Standard Tolerance
| Series | LM11900 |
| Cone Type | Single Cone |
| Material | Steel |
| I.D. | 3/4 in |
| Tolerance | Standard |
| Bore Type | Round Bore |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.050 in |
| Origin | Cones |
| Cone Width | 0.655 in |
| Cup Width | N/A |
| Bearing Type | Single Cone |
| O.D. | N/A |
| Weight | 0.181 LB |
| EAN or UPC | 781711673348 |

