- Series LM67000 Single Cup
- 2.328" OD x 0.4650" Wide
- 0.050" Maximum Housing Fillet Radius
- Standard Tolerance
| Origin | Cups |
| O.D. Type | Straight |
| Cup Width | 0.465 in |
| I.D. | N/A |
| Enclosure | N/A |
| Cone Width | N/A |
| Series | LM67000 |
| Bearing Type | Single Cup |
| Housing Fillet Radius [Max] | 0.05 in |
| O.D. | 2.328 in |
| Cup Type | Single Cup |
| Tolerance | Standard |
| Material | Steel |
| Weight | 0.121 LB |
| EAN or UPC | 781711673447 |

