- Clutch Size 060
- Straight Bushing Model
features
- Bi-directional operation
- Single position reset
- Reliable limit switch actuating plate
- Easy torque adjustment
- Maximum torque limit stop
| Overall Length | 3.77 in |
| Outside Dia. | 7.5 in |
| Torque Range | 200 to 700 in lb |
| Bore Size [Min] | 0.75 in |
| Bore Size [Max] | 1.25 in |
| Torque Rating [Max] | 700 in lb |
| Input Bore Range | 3/4" to 1 1/4" |
| Bore Size | 1.25 in |
| Torque Rating [Min] | 200 in lb |
| Weight | 7.5 LB |
| EAN or UPC | 781711448625 |

