- Clutch Size 200
- Straight Bushing Model
features
- Bi-directional operation
- Single position reset
- Reliable limit switch actuating plate
- Easy torque adjustment
- Maximum torque limit stop
| Torque Rating [Min] | 600 in lb |
| Input Bore Range | 15/16" to 1 15/16" |
| Outside Dia. | 9.5 in |
| Bore Size [Max] | 1.9375 in |
| Bore Size [Min] | 0.9375 in |
| Torque Rating [Max] | 2000 in lb |
| Torque Range | 600 to 2000 in lb |
| Bore Size | 1.9375 in |
| Overall Length | 4.91 in |
| Weight | 19.0 LB |
| EAN or UPC | 781711448632 |

