- Clutch Size 400
- Straight Bushing Model
features
- Bi-directional operation
- Easy torque adjustment
- Maximum torque limit stop
- Single position reset
- Reliable limit switch actuating plate
| Torque Range | 2,000 to 5,000 in lb |
| Bore Size [Min] | 1.375 in |
| Bore Size [Max] | 2.4375 in |
| Torque Rating [Max] | 5000 in lb |
| Overall Length | 6.29 in |
| Input Bore Range | 1 3/8" to 2 7/16" |
| Bore Size | 2.4375 in |
| Outside Dia. | 11.5 in |
| Torque Rating [Min] | 2000 in lb |
| Weight | 39.0 LB |
| EAN or UPC | 781711448656 |

