- 1 1/2" ID x 3 1/4" OD x 1 1/2" Inner Ring Width
- 1 1/4" Outer Ring Width
- Unsealed Spherical Plain Bearing
features
- Resist corrosion
- Carbon steel-, cadmium-, or zinc-plated outer member
- Chrome steel heat-treated ball
- Brass insert
| O.D. | 3.25 in |
| Static Load Rating [Max] | 98000 lbf |
| Ball Flat Dia. | 2 in |
| Spherical Diameter | 2 1/2 in |
| Insert Material | Brass |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| I.D. | 1 1/2 in |
| Inner Ring Width | 1 1/2 in |
| Enclosure | Unsealed |
| Self-Lubricating | No |
| Ball Material | Chrome Steel, Heat Treated |
| Outer Ring Width | 1 1/4 in |
| Weight | 2.371 LB |
| EAN or UPC | 781711483916 |

