- 1 7/8" ID x 4" OD x 1 5/8" Inner Ring Width
- 1 5/16" Outer Ring Width
- Unsealed Spherical Plain Bearing
features
- Resist corrosion
- Carbon steel-, cadmium-, or zinc-plated outer member
- Chrome steel heat-treated ball
- Brass insert
| Static Load Rating [Max] | 123000 lbf |
| Ball Material | Chrome Steel, Heat Treated |
| O.D. | 4 in |
| Enclosure | Unsealed |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Inner Ring Width | 1 5/8 in |
| Self-Lubricating | No |
| Spherical Diameter | 3 in |
| Outer Ring Width | 1 5/16 in |
| Insert Material | Brass |
| I.D. | 1 7/8 in |
| Ball Flat Dia. | 2.521 in |
| Weight | 3.811 LB |
| EAN or UPC | 781711483923 |

